This item is Discontinued.

Hp HEWLETT PACKARD C9373A 130ml Ink Cartridge - Yellow C9373A

HEWLETT PACKARD C9373A 130ml Ink Cartridge - Yellow (Discontinued)

  • Mfr # C9373A
  • Zoro # G604143292
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C9373A
Zoro #
G604143292
UPC #
808736779821
Country of Origin
Singapore

Description

Bring a new level of accuracy and professionalism to your work and enjoy the reliable trouble-free printing of Original HP supplies. HP Vivera Inks are designed and tested with the printer to provide consistent results. Intelligence built into the cartridge interacts with the system to make Original HP supplies easy to use and manage with time-saving features. Enjoy convenient reordering.[1] Accurate fast-drying smudge-resistant prints present your professional best while keeping productivity high.Primary InformationProduct Type : Ink Cartridge Printer Technology : Thermal inkjet Output Color : Yellow Compatibility : HP Designjet T610 and T1100 printers Service & Support Type : Until the ink is depleted or until the end of warranty date which ever occurs first. For details see hp/support/inkjet_warranty. Ink types: Dye-based UNSPSC CodeUNSPSC Code : 44103105 Product IDUPC: 808736779821Manufacturer Part: C9373A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.