This item is Discontinued.

Hp Hewlett Packard C9508FN 21 Black Ink Cartridge 2Pk C9508FN

Hewlett Packard C9508FN 21 Black Ink Cartridge 2Pk (Discontinued)

  • Mfr # C9508FN
  • Zoro # G404140422
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C9508FN
Zoro #
G404140422
UPC #
708562022835
Country of Origin
China

Description

Print professional-looking documents with laser-quality black text using a print cartridge designed to work with your HP printer for best results.
  • 2 ink cartridges for printing convenience.
  • 2 times more prints compared to the HP 21 Black Inkjet Print Cartridge.
  • Original HP 21 Black Ink Cartridges contain 55% recycled material.
  • Designed with the environment in mind this cartridge contains water-based ink.
  • Warranty: HP’s inkjet print cartridges ink cartridges and printheads are warranted to be free from defects in materials and workmanship during the period of the warranty.
  • Colors: Black
  • Ink drop size: 17 pl
  • Ink types: Pigment-based
  • Page yield black: 190 pages.
  • Dimensions (W x D x H): 4.82" x 1.86" x 6.44".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.