This item is Discontinued.

Hp Hewlett Packard CF230X 30X High Yield Black Original Laser Jet Aftermarket Toner Cartridge CF230X

Hewlett Packard CF230X 30X High Yield Black Original Laser Jet Aftermarket Toner Cartridge (Discontinued)

  • Mfr # CF230X
  • Zoro # G804160129
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CF230X
Zoro #
G804160129
UPC #
889894797469
Country of Origin
China

Description

Features
  • Spend less time replacing toner and more on important business with optional high-yield cartridges
  • Continue to count on consistent quality with original hp toner cartridges with jet intelligence
  • Spend less time on problems, using toner cartridges designed to work flawlessly with hp printers and mfp
Specifications
  • Color: Black
  • Print technology: Laser
  • Page Yield: 3500 Pages
  • Weight: 0.73 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.