This item is Discontinued.

Hp Hewlett Packard CF287X Genuine OEM HP87X High Yield Black Toner Cartridge CF287X

Hewlett Packard CF287X Genuine OEM HP87X High Yield Black Toner Cartridge (Discontinued)

  • Mfr # CF287X
  • Zoro # G004126116
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CF287X
Zoro #
G004126116
UPC #
-
Country of Origin
Japan

Description

Count on HP Original High Yield Toner Cartridges with JetIntelligence to deliver more pages than ever at fast speeds, plus anti-fraud technology to help ensure the consistent HP quality you expect - something the competition can’t match.

Features
  • Cost-effective HP Original High Yield Toner Cartridges with JetIntelligence deliver more pages than ever before
  • Count on intelligent tracking of toner levels and replace less often
  • HP Original High Yield Toner Cartridges with JetIntelligence match your printer’s high-speed performance and deliver results you expect
  • Manage business costs and maintain quality standards with Original HP-only policies and cartridge protection
  • HP Original High Yield Toner Cartridges with JetIntelligence match the fast performance of your printer for consistent results
  • Our products are named for its high standard, durability, stability and trust among our users
  • We also aim for quality, innovation and user satisfaction and we work towards achieving them every day to make our product up to date
Specifications
  • Color: Black
  • Print Technology: Laser
  • Supply Type: Toner

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.