This item is Discontinued.

Hp Hewlett Packard CZ072FN 60 Tri-Color Original Ink Cartridges - Pack of 2 CZ072FN

Hewlett Packard CZ072FN 60 Tri-Color Original Ink Cartridges - Pack of 2 (Discontinued)

  • Mfr # CZ072FN
  • Zoro # G804158454
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CZ072FN
Zoro #
G804158454
UPC #
20886111705560
Country of Origin
China

Description

Count on high-quality black text and color graphics that makes an impression for your business, and get reliability features, using easy-to-recycle Original HP ink cartridges.

Features
  • 60 Tri-Color Original Ink Cartridges
  • Pack of 2
Specifications
  • Color: Black
  • Technology: Ink-jet
  • Capacity: 4 mlml
  • Duty Cycle: 165 pages
  • Weight: 0.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.