This item is Discontinued.

Hp Hewlett-Packard HEWC4906AN HP 940XL- 2200 Page Yield- Black HEWC4906AN

Hewlett-Packard HEWC4906AN HP 940XL- 2200 Page Yield- Black (Discontinued)

  • Mfr # HEWC4906AN
  • Zoro # G704140573
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HEWC4906AN
Zoro #
G704140573
UPC #
884420334002
Country of Origin
Singapore

Description

Rich lifelike printouts for vibrant photos that capture mood and emotion. Advanced ink technology ensures excellent results and reliability. All ink is designed for easy and intuitive installation.
  • Device Types: Inkjet Printer.
  • OEM/Compatible: OEM.
  • Page-Yield: 2200.
  • Supply Type: Ink.
  • Color(s): Black.
  • Yield Type: High-Yield.
  • Coverage Percent: 5.00 %.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.