This item is Discontinued.

Hp Hewlett-Packard HEWC4909AN HP 940XL- 1400 Page Yield- Yellow HEWC4909AN

Hewlett-Packard HEWC4909AN HP 940XL- 1400 Page Yield- Yellow (Discontinued)

  • Mfr # HEWC4909AN
  • Zoro # G404140064
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HEWC4909AN
Zoro #
G404140064
UPC #
884420334033
Country of Origin
Singapore

Description

Rich lifelike printouts for vibrant photos that capture mood and emotion. Advanced ink technology ensures excellent results and reliability. All ink is designed for easy and intuitive installation.
  • Device Types: Inkjet Printer.
  • OEM/Compatible: OEM.
  • Page-Yield: 1400.
  • Supply Type: Ink.
  • Color(s): Yellow.
  • Yield Type: High-Yield.
  • Coverage Percent: 5.00 %.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.