This item is Discontinued.

Hp Hewlett-Packard HEWCD975AN HP920 Ink Cartridge- 1200 Page Yield- Black HEWCD975AN

Hewlett-Packard HEWCD975AN HP920 Ink Cartridge- 1200 Page Yield- Black (Discontinued)

  • Mfr # HEWCD975AN
  • Zoro # G704140412
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HEWCD975AN
Zoro #
G704140412
UPC #
884420736769
Country of Origin
China

Description

Perfect for your everyday printing needs. Photo-quality prints preserve your most important memories and resist fading for generations. Get more for your money: original HP cartridges ensure that your printing is right the first time and every time.
  • Device Types: Inkjet Printer.
  • OEM/Compatible: OEM.
  • Page-Yield: 1200.
  • Supply Type: Ink.
  • Color(s): Black.
  • Coverage Percent: 5.00 %.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.