This item is Discontinued.

Hp Hewlett-Packard P11053-001 32GB ProLiant ML350 Gen10 5218 Tower Server; Black P11053-001

Hewlett-Packard P11053-001 32GB ProLiant ML350 Gen10 5218 Tower Server; Black (Discontinued)

  • Mfr # P11053-001
  • Zoro # G504030685
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P11053-001
Zoro #
G504030685
UPC #
190017332727
Country of Origin
United States

Description

Everything in this world is related to electronics and its accessories. In aspects of that our products are very compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency, and comprehensive services and named for its high standard and quality. Our exclusive products are headlined by hundreds of mind blowing innovations and creativity.

Specifications
  • Color: Black
  • Controller Type: 12Gb & s SAS
  • RAID Supported: Yes
  • Graphics Memory Capacity: Up to 16 MB
  • Number of Internal 2.5" Bays: 8
  • Standard Memory: 32 GB
  • Memory Technology: DDR4 SDRAM
  • Number of Total Memory Slots: 24
  • Ethernet Technology: Gigabit Ethernet
  • Input Voltage: 120 V AC,230 V AC
  • Number of Power Supplies Installed: 2
  • Maximum Power Supply Wattage: 800 W
  • Redundant Power Supply: Yes
  • Total Hard Drive Capacity: No
  • Optical Drive Type: No
  • Processor Manufacturer: Intel
  • Processor Type: Xeon Gold
  • Processor Model: 5218
  • Processor Core: Hexadeca-core (16 Core)
  • Processor Speed: 2.30 GHz
  • Operating System No
  • Form Factor: Tower
  • Rack Height: 4U
  • Energy Star: Yes
  • Country of Origin: United States
  • Dimension: 18.2 x 6.9 x 25.5 in.
  • Weight: 64 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.