This item is Discontinued.

Hp Hewlett Packard Q1428B Q1428B

Hewlett Packard Q1428B (Discontinued)

  • Mfr # Q1428B
  • Zoro # G304038942
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q1428B
Zoro #
G304038942
UPC #
848412014402
Country of Origin
China

Description

With HP Universal Gloss Photo Paper, produce vivid colors ideal for presentation graphics and indoor displays from posters and presentations to photo enlargements and art reproductions. Prints provide up to 30 years indoor display permanence with Original HP pigment inks.[1] Enjoy reliable, trouble-free HP large format printing with HP photo papers designed together with HP inks and the HP Design jet printer.

Features
  • Brightness - 89% per TAPPI T-452 Test Method
  • Capacity - 95% per TAPPI T-425 Test Method
  • Whiteness- 105 per CIE Ganz 82 Test Method
  • Material - Wood fiber and Polyethylene
  • Dimension - 42 x 100 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.