This item is Discontinued.

Hp Hewlett-Packard Q2613X Hp Br Laserjet 1300 - 1-13X Hi Black Toner Q2613X

Hewlett-Packard Q2613X Hp Br Laserjet 1300 - 1-13X Hi Black Toner (Discontinued)

  • Mfr # Q2613X
  • Zoro # G304148443
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Q2613X
Zoro #
G304148443
UPC #
808736420396
Country of Origin
China

Description

Toner cartridges offer professional print quality, consistent performance, easy-to-use design, and dependability. It features an innovative toner and cartridge design that supports fast, reliable, high volume printing.

Features
  • Product Type - Toner Cartridge
  • Print Technology - Laser
  • Print Color - Black
  • Recycled Content - 20%

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.