Shop HP

High Yield Ink Cartridge, Yellow

  • Mfr # C2P26AN
  • Zoro # G1147439

product price: 
$
38.15
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Market Indicator Cartridge No.
HP 935XL
Printer Series
OfficeJet
Printer Model
OfficeJet 6000, OfficeJet 6500, OfficeJet 7001
Ink/Toner Color
Yellow
Cartridge Condition
New
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C2P26AN
Zoro #
G1147439
UPC #
-
Country of Origin
China
Market Indicator Cartridge No.
HP 935XL
Printer Series
OfficeJet
Printer Model
OfficeJet 6000, OfficeJet 6500, OfficeJet 7001
Ink/Toner Color
Yellow
Cartridge Condition
New
Item
High Yield Ink Cartridge
Printer Brand
HP
Max. Page Yield
825
Color
Yellow
Compatible OEM Model Number
HEWC2P26AN
For Use With
HP Officejet 6000, 6500,7001
Remanufactured Cartridge Number
No
Supply Type
Ink
Yield Type
High
Device Types
Inkjet Printer
Compatible Printer Series
OfficeJet
Market Indicator Cartridge Number
935XL
Page Yield - Yellow
825
Page Yield - Total
825
Compatible Printer Brand
HP
Product Type
High Yield Ink Cartridge
Compatible Printer Model Number
OfficeJet 6000, OfficeJet 6500, OfficeJet 7001
Compatibility
HP Officejet Printers:6230, 6812, 6815, 6820, 6825, 6830, 6835
Features
Water Resistant
Print Technology
Inkjet

Description

Market Indicator Cartridge No. 935XL, Ink/Toner Color Yellow, Printer Brand HP, Printer Series OfficeJet, Printer Model OfficeJet 6000, OfficeJet 6500, OfficeJet 7001, Max. Page Yield 825, Color Yellow, Cartridge Condition New, High Yield Ink Cartridge, For Use With HP Officejet 6000, 6500,7001

Ratings & reviews