Shop HP

High Yield Ink Cartridge, Cyan

  • Mfr # C2P24AN
  • Zoro # G1147402

product price: 
$
38.15
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Market Indicator Cartridge No.
HP 935XL
Printer Series
OfficeJet
Printer Model
OfficeJet 6000, OfficeJet 6500, OfficeJet 7001
Ink/Toner Color
Cyan
Cartridge Condition
New
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C2P24AN
Zoro #
G1147402
UPC #
-
Country of Origin
China

Details

Market Indicator Cartridge No.
HP 935XL
Printer Series
OfficeJet
Printer Model
OfficeJet 6000, OfficeJet 6500, OfficeJet 7001
Ink/Toner Color
Cyan
Cartridge Condition
New
Item
High Yield Ink Cartridge
Printer Brand
HP
Max. Page Yield
825
Color
Cyan
Compatible OEM Model Number
HEWC2P24AN
For Use With
HP Officejet 6000, 6500,7001
Remanufactured Cartridge Number
No
Yield Type
High
Supply Type
Ink
Device Types
Inkjet Printer
Page Yield - Total
825
Compatible Printer Model Number
OfficeJet 6000, OfficeJet 6500, OfficeJet 7001
Market Indicator Cartridge Number
935XL
Compatible Printer Brand
HP
Product Type
High Yield Ink Cartridge
Compatible Printer Series
OfficeJet
Page Yield - Cyan
825
Features
Water Resistant
Compatibility
HP Officejet Printers:6230, 6812, 6815, 6820, 6825, 6830, 6835
Print Technology
Inkjet
Wire Color
Cyan

Description

Market Indicator Cartridge No. 935XL, Ink/Toner Color Cyan, Printer Brand HP, Printer Series OfficeJet, Printer Model OfficeJet 6000, OfficeJet 6500, OfficeJet 7001, Max. Page Yield 825, Color Cyan, Cartridge Condition New, High Yield Ink Cartridge, For Use With HP Officejet 6000, 6500,7001

Restrictions

This item has been restricted from sale in the following states: VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.