Shop HP

High Yield Toner Cartridge, Black

  • Mfr # C8543X
  • Zoro # G1147630

product price: 
$
473.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Market Indicator Cartridge No.
43X
Printer Series
LaserJet
Printer Model
LaserJet 9000, LaserJet 9040, LaserJet 9050, LaserJet M9040, LaserJet M9050
Ink/Toner Color
Black
Cartridge Condition
New
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C8543X
Zoro #
G1147630
UPC #
-
Country of Origin
China

Details

Market Indicator Cartridge No.
43X
Printer Series
LaserJet
Printer Model
LaserJet 9000, LaserJet 9040, LaserJet 9050, LaserJet M9040, LaserJet M9050
Ink/Toner Color
Black
Cartridge Condition
New
Item
High Yield Toner Cartridge
Printer Brand
HP
Max. Page Yield
30,000
Color
Black
For Use With
HP LaserJet 9000 Series, 9040 Series, 9050 Series, M9040 MFP, M9050 MFP
Compatible OEM Model Number
HEWC8543X
Remanufactured Cartridge Number
6GFY3
Yield Type
High-Yield
Device Types
Laser Printer
Supply Type
Toner
Compatible Printer Brand
HP
Compatible Printer Model Number
LaserJet 9000, LaserJet 9040, LaserJet 9050, LaserJet M9040, LaserJet M9050
Product Type
High Yield Toner Cartridge
Page Yield - Black
30,000
Compatible Printer Series
LaserJet
Page Yield - Total
30,000
Market Indicator Cartridge Number
43X
Recycled
Yes
Print Technology
Laser
Package Type
Retail
OEM/Compatible
OEM
Remanufactured
No
Wire Color
Black
Fits Brand
HP

Description

Market Indicator Cartridge No. 43X, Ink/Toner Color Black, Printer Brand HP, Printer Series LaserJet, Printer Model LaserJet 9000, LaserJet 9040, LaserJet 9050, LaserJet M9040, LaserJet M9050, Max. Page Yield 30,000, Remanufactured Cartridge Number 6GFY3, Color Black, Cartridge Condition New, High Yield Toner Cartridge, For Use With HP LaserJet 9000 Series, 9040 Series, 9050 Series, M9040 MFP, M9050 MFP
  • HP Smart Printer Technology makes automatic adjustments to optimize print quality and enhance reliability.
  • Automatic alerts when a cartridge is low or out.
  • Low maintenance, trouble-free printing.
  • Quick and easy installation.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.