High Yield Toner Cartridge, Black

  • Mfr # Q5949X

  • Zoro # G1148723


product price:  $285.99
/ea
Free Shipping & Returns

Key Features

Market Indicator Cartridge No.
HP 49X
Printer Series
LaserJet
Printer Model
LaserJet 1320, LaserJet 3390
Ink/Toner Color
Black
Cartridge Condition
New
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Q5949X
Zoro #
G1148723
UPC #
-
Country of Origin
China

Details

Market Indicator Cartridge No.
HP 49X
Printer Series
LaserJet
Printer Model
LaserJet 1320, LaserJet 3390
Ink/Toner Color
Black
Cartridge Condition
New
Item
High Yield Toner Cartridge
Printer Brand
HP
Max. Page Yield
6000
Color
Black
For Use With
HP LaserJet 1320 Series, 3390 Series
Compatible OEM Model Number
HEWQ5949X
Remanufactured Cartridge Number
6GFY4
Yield Type
High-Yield
Supply Type
Toner
Device Types
Laser Printer
Compatible Printer Model Number
LaserJet 1320, LaserJet 3390
Compatible Printer Series
LaserJet
Page Yield - Black
6,000
Compatible Printer Brand
HP
Market Indicator Cartridge Number
49X
Product Type
High Yield Toner Cartridge
Page Yield - Total
6,000
Print Technology
Laser
Recycled
Yes
Compatibility
HP LaserJet Printer 1320, HP LaserJet Printer 1320N, HP LaserJet Printer 1320nw, HP LaserJet Printer 1320tn, HP LaserJet Printer 3390, HP LaserJet Printer 3392, HP LaserJet Printer 1320-Series, HP LaserJet Printer 3390 All-in-One Series, HP LaserJet Printer 3392 All-in-One Series

Description

Market Indicator Cartridge No. 49X, Ink/Toner Color Black, Printer Brand HP, Printer Series LaserJet, Printer Model LaserJet 1320, LaserJet 3390, Max. Page Yield 6,000, Remanufactured Cartridge Number 6GFY4, Color Black, Cartridge Condition New, High Yield Toner Cartridge, For Use With HP LaserJet 1320 Series, 3390 Series

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.