High Yield Toner Cartridge, Cyan

  • Mfr # CF361X
  • Zoro # G1147999
product price: 
$
537.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Market Indicator Cartridge No.
508X
Printer Series
LaserJet
Printer Model
LaserJet M553
Ink/Toner Color
Cyan
Cartridge Condition
New
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CF361X
Zoro #
G1147999
UPC #
-
Country of Origin
Japan

Details

Market Indicator Cartridge No.
508X
Printer Series
LaserJet
Printer Model
LaserJet M553
Ink/Toner Color
Cyan
Cartridge Condition
New
Item
High Yield Toner Cartridge
Printer Brand
HP
Max. Page Yield
9,500
Color
Cyan
For Use With
HP Color LaserJet M553 Series
Compatible OEM Model Number
HEWCF361X
Remanufactured Cartridge Number
No
Device Types
Laser Printer
Yield Type
High
Supply Type
Toner
Compatible Printer Model Number
LaserJet M553
Page Yield - Total
9,500
Compatible Printer Series
LaserJet
Compatible Printer Brand
HP
Product Type
High Yield Toner Cartridge
Page Yield - Cyan
9,500
Market Indicator Cartridge Number
508X
Compatibility
Print Technology
Laser
Package Type
OEM
Wire Color
Cyan

Description

Market Indicator Cartridge No. 508X, Ink/Toner Color Cyan, Printer Brand HP, Printer Series LaserJet, Printer Model LaserJet M553, Max. Page Yield 9,500, Color Cyan, Cartridge Condition New, High Yield Toner Cartridge, For Use With HP Color LaserJet M553 Series

Ratings & reviews