Shop HP

High Yield Toner Cartridge, Magenta

  • Mfr # CF363X
  • Zoro # G1148120

product price: 
$
488.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Market Indicator Cartridge No.
508X
Printer Series
LaserJet
Printer Model
LaserJet M553
Ink/Toner Color
Magenta
Cartridge Condition
New
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CF363X
Zoro #
G1148120
UPC #
-
Country of Origin
Japan
Market Indicator Cartridge No.
508X
Printer Series
LaserJet
Printer Model
LaserJet M553
Ink/Toner Color
Magenta
Cartridge Condition
New
Item
High Yield Toner Cartridge
Printer Brand
HP
Max. Page Yield
9,500
Color
Magenta
For Use With
HP Color LaserJet M553 Series
Compatible OEM Model Number
HEWCF363X
Remanufactured Cartridge Number
No
Device Types
Laser Printer
Supply Type
Toner
Yield Type
High
Market Indicator Cartridge Number
508X
Compatible Printer Brand
HP
Page Yield - Total
9,500
Compatible Printer Series
LaserJet
Page Yield - Magenta
9,500
Product Type
High Yield Toner Cartridge
Compatible Printer Model Number
LaserJet M553
Print Technology
Laser
Package Type
OEM
Compatibility
Wire Color
Magenta

Description

Market Indicator Cartridge No. 508X, Ink/Toner Color Magenta, Printer Brand HP, Printer Series LaserJet, Printer Model LaserJet M553, Max. Page Yield 9,500, Color Magenta, Cartridge Condition New, High Yield Toner Cartridge, For Use With HP Color LaserJet M553 Series

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.