High Yield Toner Cartridge, Magenta

  • Mfr # CF413X

  • Zoro # G1148242


product price:  $298.74
/ea
Free Shipping & Returns

Key Features

Market Indicator Cartridge No.
HP 410X
Printer Series
LaserJet Pro
Printer Model
LaserJet Pro M377DW, LaserJet Pro M452DN, LaserJet Pro M452DW, LaserJet Pro M452NW, LaserJet Pro M477fDN, LaserJet Pro M477fDW, LaserJet Pro M477fNW
Ink/Toner Color
Magenta
Cartridge Condition
New
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CF413X
Zoro #
G1148242
UPC #
-
Country of Origin
Japan

Details

Market Indicator Cartridge No.
HP 410X
Printer Series
LaserJet Pro
Printer Model
LaserJet Pro M377DW, LaserJet Pro M452DN, LaserJet Pro M452DW, LaserJet Pro M452NW, LaserJet Pro M477fDN, LaserJet Pro M477fDW, LaserJet Pro M477fNW
Ink/Toner Color
Magenta
Cartridge Condition
New
Item
High Yield Toner Cartridge
Printer Brand
HP
Max. Page Yield
5000
Color
Magenta
For Use With
HP Color LaserJet Pro M452dn, M452dw, M452nw, MFP M377dw, M477fdn, M477fdw, M477fnw
Compatible OEM Model Number
HEWCF413X
Remanufactured Cartridge Number
No
Device Types
Laser Printer
Yield Type
High
Supply Type
Toner
Page Yield - Total
5,000
Market Indicator Cartridge Number
410X
Compatible Printer Series
LaserJet Pro
Compatible Printer Brand
HP
Product Type
High Yield Toner Cartridge
Page Yield - Magenta
5,000
Compatible Printer Model Number
LaserJet Pro M377DW, LaserJet Pro M452DN, LaserJet Pro M452DW, LaserJet Pro M452NW, LaserJet Pro M477FDN, LaserJet Pro M477FDW, LaserJet Pro M477FNW
Compatibility
HP Color LaserJet Pro MFP M477fdn CF378A#BGJ, HP Color LaserJet Pro MFP M477fdw CF379A#BGJ, HP Color LaserJet Pro M452dn CF389A#BGJ, HP Color LaserJet Pro M452nw CF388A#BGJ, HP Color LaserJet Pro M452dw CF394A#BGJ, HP Color LaserJet Pro MFP M477fnw CF377A#BGJ
Package Type
OEM
Print Technology
Laser

Description

Market Indicator Cartridge No. 410X, Ink/Toner Color Magenta, Printer Brand HP, Printer Series LaserJet Pro, Printer Model LaserJet Pro M377DW, LaserJet Pro M452DN, LaserJet Pro M452DW, LaserJet Pro M452NW, LaserJet Pro M477fDN, LaserJet Pro M477fDW, LaserJet Pro M477fNW, Max. Page Yield 5,000, Color Magenta, Cartridge Condition New, High Yield Toner Cartridge, For Use With HP Color LaserJet Pro M452dn, M452dw, M452nw, MFP M377dw, M477fdn, M477fdw, M477fnw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.