HP 1TB PCIE NVME SSD
Mfr # AL0M9AA
Zoro # G615658334
product price: $931.69
/ea
Free Shipping & Returns
Key Features
Height
0.1 in
Depth
0.9 in
Width
3.1 in
Device Supported
Notebook
Platform Supported
PC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AL0M9AA
Zoro #
G615658334
UPC #
198701274230
Country of Origin
China
Dimensions
Height
0.1 in
Depth
0.9 in
Width
3.1 in
Details
Item
Solid State Drive
Device Supported
Notebook
Platform Supported
PC
Package Contents
1TB PCIe-4x4 NVMe Solid State Drive, Quick Start Poster, Warranty Card, Screw, Tube, Paper Bag
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.