HP 56 Original Ink Cartridge - Single Pack - Inkjet - 520 Pages - Black - 1 Each

  • Mfr # C6656AN#140

  • Zoro # G1147673


product price:  $56.95
/ea

Key Features

Market Indicator Cartridge No.
56
Printer Series
Photosmart
Printer Model
Photosmart 7520, Photosmart 7525, Photosmart B8550, Photosmart C6340, Photosmart C6350, Photosmart C6380, Photosmart D5445, Photosmart D5460, Photosmart D7515, Photosmart D7560
Ink/Toner Color
Black
Cartridge Condition
New
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C6656AN#140
Zoro #
G1147673
UPC #
-
Country of Origin
China

Details

Market Indicator Cartridge No.
56
Printer Series
Photosmart
Printer Model
Photosmart 7520, Photosmart 7525, Photosmart B8550, Photosmart C6340, Photosmart C6350, Photosmart C6380, Photosmart D5445, Photosmart D5460, Photosmart D7515, Photosmart D7560
Ink/Toner Color
Black
Cartridge Condition
New
Item
Ink Cartridge
Printer Brand
HP
Max. Page Yield
520
Color
Black
Compatible OEM Model Number
HEWC6656AN
Remanufactured Cartridge Number
6GGH7
For Use With
HP Photosmart B8550, C6340, C6350, C6380, D5445, D5460, D7515, D7560, 7520, 7525, eStation Plus, Premium, Premium Fax, Premium Touchsmart Series
Ink Base
Pigment-Based
Supply Type
Ink
Device Types
Inkjet Printer
Liquid Volume
19 mL
Compatible Printer Brand
HP
Compatible Printer Series
Photosmart
Volume - Black
19 mL
Page Yield - Total
520
Page Yield - Black
520
Market Indicator Cartridge Number
56
Compatible Printer Model Number
Photosmart 7520, Photosmart 7525, Photosmart B8550, Photosmart C6340, Photosmart C6350, Photosmart C6380, Photosmart D5445, Photosmart D5460, Photosmart D7515, Photosmart D7560
Product Type
Ink Cartridge
Print Technology
Inkjet

Description

Market Indicator Cartridge No. 56, Ink/Toner Color Black, Printer Brand HP, Printer Series Photosmart, Printer Model Photosmart 7520, Photosmart 7525, Photosmart B8550, Photosmart C6340, Photosmart C6350, Photosmart C6380, Photosmart D5445, Photosmart D5460, Photosmart D7515, Photosmart D7560, Max. Page Yield 520, Remanufactured Cartridge Number 6GGH7, Color Black, Cartridge Condition New, Ink Cartridge

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.