
HP 64XL Original High Yield Inkjet Ink Cartridge - Tri-color - 1 Each - 415 Pages (Discontinued)
- Mfr # N9J91AN#140
- Zoro # G7522815
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
N9J91AN#140
Zoro #
G7522815
UPC #
190780811993
Country of Origin
China
Details
Market Indicator Cartridge No.
HP 64XL
Printer Series
Inkjet Printer
Printer Model
64XL
Ink/Toner Color
Tri-color
Item
Ink Cartridge
Max. Page Yield
415
Color
Tri-Color
Weight
0.013 lbs
For Use With
HP ENVY Photo 6255, 7155, 7855
Remanufactured Cartridge Number
HP 64XL
Yield Type
High
Supply Type
Ink
Device Types
Inkjet Printer
Paper Feeder Type
Roll Feed; Sheet Feed
Print Technology
Inkjet
Description
HP 64XL, (N9J91AN) High Yield Tri-Color Original Ink Cartridge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.