
HP 962XL Original High Yield Inkjet Ink Cartridge - Magenta - 1 Each - 1600 Pages (Discontinued)
- Mfr # 3JA01AN#140
- Zoro # G7523156
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3JA01AN#140
Zoro #
G7523156
UPC #
192545377966
Country of Origin
Malaysia
Details
Market Indicator Cartridge No.
HP 962XL
Printer Series
Inkjet Printer
Printer Model
962XL
Ink/Toner Color
Magenta
Item
Ink Cartridge
Max. Page Yield
2000
Color
Magenta
Weight
0.15 lbs
For Use With
HP Officejet Pro 9025, 9020, 9018, 9015, 9010
Remanufactured Cartridge Number
HP 962XL
Yield Type
High
Device Types
Inkjet Printer
Supply Type
Ink
Paper Feeder Type
Roll Feed; Sheet Feed
Print Technology
Inkjet
Description
HP 962XL, (3JA01AN) High Yield Magenta Original Ink Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.