This item is Discontinued.

Hp HP Consumables CE250A Color LaserJet CE250A Black Pr CE250A

HP Consumables CE250A Color LaserJet CE250A Black Pr (Discontinued)

  • Mfr # CE250A
  • Zoro # G104122933
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CE250A
Zoro #
G104122933
UPC #
883585595686
Country of Origin
United States

Description

  • Get a wider range of colors-22% more than with our previous-generation cartridges.
  • Get glossier photos: DPS toners supply up to 40% more gloss for sharper blacks and colors that pop!
  • Approximate cartridge yield: 5 000 standard pages.
  • Assembly Required: No.
  • Print Color: Black.
  • Print Technology: Laser.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.