Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Hp HP EcoFFICIENT 18 lb Printer Paper, 85 x 11, 3 Carton, 500 Total Sheets, 92 Bright HEW088400

HP EcoFFICIENT 18 lb Printer Paper, 85 x 11, 3 Carton, 500 Total Sheets, 92 Bright (Discontinued)

  • Mfr # HEW088400
  • Zoro # G101823628
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HEW088400
Zoro #
G101823628
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8.5 x 11
Paper Size Name
Letter

Details

Brightness
92
Paper Weight
18lb
Color
White
Finish
Smooth
Number of Reams per Case
3 Ream 500Sheets
Total Number of Sheets
500 Sheets
Green Certification or Other Recognition
FSC

Description

HP Papers is a premium line of uncoated printing paper optimized to provide superior print paper performance when used with HP hardware and supplies and in all other makes and models of printing and copying equipment. With a diverse range of products designed to support a wide range of print applications, from everyday copies to full color presentations, you can be assured of consistent, high quality print performance every time.
HP EcoFFICIENT18 Paper is a high performance, 18lb., lightweight and ultra white (155 whiteness) paper that provides higher print contrast for sharp, crisp text and brighter colors. HP EcoFFICIENT18 is 10% lighter weight vs. standard copy paper for increased efficiencies in printing, shipping, storage and disposal. HP EcoFFICIENT18 is available in 8.5 x 11 letter size paper and is great for everyday efficient printing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.