
HP ISS 647594-B21 Ethernet 1Gb 4 port 331T Adapt (Discontinued)
- Mfr # 647594-B21
- Zoro # G304035422
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
647594-B21
Zoro #
G304035422
UPC #
886111431069
Country of Origin
China
Description
The HP Ethernet 1Gb 4-Port 331T Adapter features the next generation of Ethernet integration offering a single chip solution that reduces power requirements and optimizes I/O slot utilization. It delivers full line-rate performance across all ports with low power consumption. The HP 331T is ideal for virtualization security server consolidation network segmentation and other applications requiring maximum throughput and port density. The total aggregate throughput of 4Gb meets the needs of customers desiring high bandwidth. The HP 331T supports advanced features such as Large Send and Receive offload capability TCP checksum and segmentation VLAN tagging MSI-X jumbo frames IEEE 1588 and virtualization features such as VMware NetQueue and Microsoft VMQ. Support for HP Sea of Sensors 3D Technology enhances server performance while reducing energy use and expense.
Host Interface: PCI Express x4. Total Number of Ports: 4. Network (RJ-45): Yes. Number of Network (RJ-45) Ports: 4. Media Type Supported: Twisted Pair. Network Technology: 10/100/1000Base-T. Card Height: Full-height Low-profile. Form Factor: Standup. Height: 2.7". Width: 5.2".
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.