Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hp HP Printer Paper, Office 20lb, 92 Bright, 8.5x11, 1 Ream, 500 Sheets HEW112101RM

HP Printer Paper, Office 20lb, 92 Bright, 8.5x11, 1 Ream, 500 Sheets (Discontinued)

  • Mfr # HEW112101RM
  • Zoro # G001826019
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HEW112101RM
Zoro #
G001826019
UPC #
764025932493
Country of Origin
United States

Dimensions

Sheet Size
8.5 x 11
Paper Size Name
Letter

Details

Color
White
Brightness
92
Paper Weight
20lb
Total Number of Sheets
500 Sheets
Green Certification or Other Recognition
FSC
Finish
Smooth
Number of Reams per Case
1 Ream I 500 Sheets

Description

HP Papers is a premium line of uncoated printing paper optimized to provide superior print paper performance when used with HP hardware and supplies and in all other makes and models of printing and copying equipment. With a diverse range of products designed to support a wide range of print applications, from everyday copies to full color presentations, you can be assured of consistent, high quality print performance every time.
HP Office20 Paper is a 20 lb, super smooth economical and multipurpose paper for everyday printing at home, at school and in the office. HP Office20 was created specifically for high-volume black and white printing and copying. Engineered with ColorLok Technology HP Office20 paper provides brighter colors and bolder blacks for great-looking reports and impressive business documents. HP Office20 printer paper is available in 8.5 x 11 letter size paper, 11 x 17 ledger size, and 8.5 x 14 legal size paper.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.