This item is Discontinued.

Hp HP Wide Format Matte Inkjet Film - 34% Opacity - A0 - 36" x 125 ft - Matte - 1 Each - White 51642B

HP Wide Format Matte Inkjet Film - 34% Opacity - A0 - 36" x 125 ft - Matte - 1 Each - White (Discontinued)

  • Mfr # 51642B
  • Zoro # G7496170
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51642B
Zoro #
G7496170
UPC #
848412013177
Country of Origin
United States

Dimensions

Sheet Size
36" x 125 ft
Sheet/Roll Size
36" x 125 ft
Paper/Media Thickness (mil)
5 mil
Sheet Thickness
4 mil

Details

Item
Paper,Inkjet Large Format,36"x125ft.,Wht
Color
White
Product Type
Paper,Inkjet Large Format,36"x125ft.,Wht
Rolls Per Unit
1
Paper/Media Color(s)
White
For Use With
Z6100/Z6100PS/Z6200;Z2100/Z3100/Z3100PS;T1120/T1120HD/T1120SD/T1120PS;T610/T1100/T1100PS;4520/4520HD/4520PS;4500/4500MFP/4500PS;4020/4020PS;4000/4000PS;1050C/1050C PLUS/1055CM/1055CM PLUS;800/800PS/815MFP/820MFP/COPIER CC800PS;750C/750C PLUS/755CM;700;650C/650CPS;600;500/500PS;350C/450C/455CA/488CA;330/430;T1200;T770;T620;Z5200;T2T7700
Weight
15 lbs
Machine Compatibility
Wide-Format Inkjet Printers
Paper Feeder Type
Roll Feed; Sheet Feed
Opacity Percentage
0.34
Print Technology
Inkjet
Compatibility
HP Designjet 200-Series, 300 Series, 400 Series, 600 Series, 650c, 650c/PS, 700 Series, 1000 Series printers
Surface Finish
Matte
Sheet Standard
A0

Description

Paper,Inkjet Large Format,36 In.x125ft.,Wht

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.