Shop HP
See all product information
Create Account
HP Z2 Mini G1i Workstation Intel Core Ultra 5 245K 32GB 1TB SSD PC Black
- Mfr # BM6M6UT#ABA
- Zoro # G022605877
product price:Â
$
4,397.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Drive Type
SSD
Series
Z2 Mini G1i
Maximum Wattage
280 W
Color
Black
Application
Performance Computing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BM6M6UT#ABA
- Zoro #
- G022605877
- UPC #
- 199251271618
- Country of Origin
- China
- Drive Type
- SSD
- Series
- Z2 Mini G1i
- Maximum Wattage
- 280 W
- Color
- Black
- Application
- Performance Computing
- Bluetooth
- Yes
Description
SBUY Z2 MINI G1I U5-245K 32GB 1TB AI BOOST (UP TO 13 TOPS) NVIDIA QUADRO RTX A400 (4GB) W11 PRO 64 3/3/3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.