IndWrkbench, 60"W, 30"D, Beige, Maple

  • Mfr # HD6030M/HDLE-H11
  • Zoro # G209984122
product price: 
$
739.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
60 in
Overall Fixed Height
30 in
Overall Depth
30 in
Number of Knockouts
0
Frame Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HD6030M/HDLE-H11
Zoro #
G209984122
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
60 in
Overall Fixed Height
30 in
Overall Depth
30 in
Height Adjustability
Fixed Height
Non-Metal Top Thickness
1 3/4 in
Top Thickness
1 3/4 in
Work Surface Width
60 in
Work Surface Depth
30 in
Fits Chest Size
Heavy-Duty Leveling Glide

Details

Number of Knockouts
0
Frame Material
Steel
Standards
Carbon Free, RoHS Compliant
Portability
Stationary
Assembly
Unassembled
Top Material
Maple
Edge Shape
Square
Number of Drawers
0
Number of Cabinets
0
Leg Type
Straight Leg
Foot Type
Leg Leveling Pad
Item
Industrial Workbench
Includes
6 in Leg Extenders, Back Rail, Front Rail, Hardware
Included Components
Stringer
Overall Load Capacity
5,000 lb
Color
Beige
Frame Material Finish
Powder Coated
Number of Shelves
0
Product Type
Industrial Workbench
Frame Construction
Welded and Bolted
Features
Heavy-Duty Leveling Glide
Top Material Finish
Polyurethane
Lock Type
No Lock
Number of Legs
4
Frame Metal Material Gauge
16 ga
Number of Work Surface Tops
1
Resistance Properties
Oil-Resistant
Wire Color
Beige

Description

Industrial Workbench, Height Adjustability Fixed Height, Top Material Maple, Assembly Unassembled, Color Beige, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Number of Outlets Not Applicable, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height 30 in

Ratings & reviews