Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hp HyperX Alloy Core RGB Gaming Keyboard, Cable Connectivity, RGB LED, English US, Black 4P4F5AA#ABA

HyperX Alloy Core RGB Gaming Keyboard, Cable Connectivity, RGB LED, English US, Black (Discontinued)

  • Mfr # 4P4F5AA#ABA
  • Zoro # G410090049
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4P4F5AA#ABA
Zoro #
G410090049
UPC #
196188042533
Country of Origin
United States

Details

Item
Gaming Keyboard
Corded/Wireless
Corded
Color
Black
Compatible With
Windows 7
Includes
Alloy Core RGB - Gaming Keyboard (US Layout), Quick Start Guide
Features
Backlight; Spill Resistant
Backlight Type
RGB LED
Keyswitch Technology
Membrane
Platform Supported
PC
Device Supported
Xbox Series X

Description

Featuring HyperX's signature radiant light bar, and smooth, dynamic RGB lighting effects, the HyperX Alloy Core RGB is ideal for gamers looking to enhance their keyboard's style and performance without breaking the bank. With six different lighting effects and three brightness levels, it balances both brilliance and budget.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.