Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hp HyperX Alloy Origins Gaming Keyboard, Cable Connectivity, USB Type C Interface, RGB LED, Black 4P4F6AA#ABA

HyperX Alloy Origins Gaming Keyboard, Cable Connectivity, USB Type C Interface, RGB LED, Black (Discontinued)

  • Mfr # 4P4F6AA#ABA
  • Zoro # G610090047
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4P4F6AA#ABA
Zoro #
G610090047
UPC #
196188042779
Country of Origin
China

Details

Item
Gaming Keyboard
Corded/Wireless
Corded
Color
Black
Compatible With
Windows 8
Key Layout
QWERTY
Interface
USB Type C
Includes
Alloy Origins - Mechanical Gaming Keyboard - HX Red (US Layout), Detachable USB Cable, Quick Start Guide
Features
Adjustable Height; Backlight; Full-size Keyboard
Rugged
Yes
Backlight Type
RGB LED
Platform Supported
PC
Device Supported
Xbox One
Keyswitch Technology
Mechanical
Power Source
USB

Description

The HyperX Alloy Origins is a compact, sturdy keyboard featuring custom HyperX mechanical switches designed to give gamers the best blend of style, performance, and reliability. These key switches have exposed LEDs for stunning lighting with an actuation force and travel distance elegantly balanced for responsiveness and accuracy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.