Shop HP

Ink Cartridge, Black

  • Mfr # 51604A
  • Zoro # G1144410

product price: 
$
18.99
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Market Indicator Cartridge No.
HP 550
Printer Series
QuietJet, QuietJet Plus, Thinkjet
Printer Model
QuietJet, QuietJet Plus, ThinkJet
Ink/Toner Color
Black
Capacity
3 mL, 0.10 fl oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
51604A
Zoro #
G1144410
UPC #
-
Country of Origin
United States
Market Indicator Cartridge No.
HP 550
Printer Series
QuietJet, QuietJet Plus, Thinkjet
Printer Model
QuietJet, QuietJet Plus, ThinkJet
Ink/Toner Color
Black
Capacity
3 mL, 0.10 fl oz
Cartridge Condition
New
Item
Ink Cartridge
Printer Brand
HP
Max. Page Yield
550
Color
Black
For Use With
HP ThinkJet, QuietJet, QuietJet Plus
Remanufactured Cartridge Number
38MN87
Supply Type
Ink
Device Types
Inkjet Printer
Ink Base
Dye-Based
Compatible Printer Series
QuietJet, QuietJet Plus, ThinkJet
Product Type
Ink Cartridge
Market Indicator Cartridge Number
550
Compatible Printer Brand
HP
Compatible Printer Model Number
HP ThinkJet, QuietJet, QuietJet Plus
Page Yield - Total
550
Page Yield - Black
550
Print Technology
Inkjet
Package Type
Retail
Compatibility

Description

Market Indicator Cartridge No. 550, Ink/Toner Color Black, Printer Brand HP, Printer Series QuietJet, QuietJet Plus, Thinkjet, Printer Model QuietJet, QuietJet Plus, ThinkJet, Max. Page Yield 550, Remanufactured Cartridge Number 38MN87, Color Black, Cartridge Condition New, Ink Cartridge, For Use With HP ThinkJet, QuietJet, QuietJet Plus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.