Epson 79 T079520 Lite Cyan Ink T0795
- Mfr # T079520-PCI
- Zoro # G0965138
product price:Â
$
10.89
/ea
Key Features
Max. Page Yield
Light Cyan
Color
Light Cyan
Height
1.4in
Depth
4.8in
Width
4.3in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T079520-PCI
- Zoro #
- G0965138
- UPC #
- 845161068267
- Country of Origin
- Unknown
Dimensions
- Height
- 1.4in
- Depth
- 4.8in
- Width
- 4.3in
Details
- Item
- Ink Cartridge
- Max. Page Yield
- Light Cyan
- Color
- Light Cyan
- Yield Type
- High
- Print Technology
- Inkjet
- Compatible OEM Model Number
- Artisan 1430, 1400, T079520
- Ink/Toner Color
- Cyan
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.