
Ink Cartridge, Black
Mfr # CN049AN
Zoro # G1144149
product price:Â $50.75
/eaKey Features
Market Indicator Cartridge No.
950
Printer Series
OfficeJet Pro
Printer Model
OfficeJet Pro 251DW, OfficeJet Pro 276DW, OfficeJet Pro 8100, OfficeJet Pro 8600, OfficeJet Pro 8610, OfficeJet Pro 8615, OfficeJet Pro 8620, OfficeJet Pro 8625, OfficeJet Pro 8630
Ink/Toner Color
Black
Cartridge Condition
New
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CN049AN
Zoro #
G1144149
UPC #
-
Country of Origin
China
Details
Market Indicator Cartridge No.
950
Printer Series
OfficeJet Pro
Printer Model
OfficeJet Pro 251DW, OfficeJet Pro 276DW, OfficeJet Pro 8100, OfficeJet Pro 8600, OfficeJet Pro 8610, OfficeJet Pro 8615, OfficeJet Pro 8620, OfficeJet Pro 8625, OfficeJet Pro 8630
Ink/Toner Color
Black
Cartridge Condition
New
Item
Ink Cartridge
Printer Brand
HP
Max. Page Yield
1,000
Color
Black
For Use With
HP Officejet Pro 251dw, 276dw, 8100, 8600 Series, 8610, 8615, 8620, 8625, 8630
Remanufactured Cartridge Number
No
Supply Type
Ink
Device Types
Inkjet Printer
Product Type
Ink Cartridge
Compatible Printer Model Number
OfficeJet Pro 251DW, OfficeJet Pro 276DW, OfficeJet Pro 8100, OfficeJet Pro 8600, OfficeJet Pro 8610, OfficeJet Pro 8615, OfficeJet Pro 8620, OfficeJet Pro 8625, OfficeJet Pro 8630
Compatible Printer Brand
HP
Market Indicator Cartridge Number
950
Page Yield - Total
1,000
Compatible Printer Series
OfficeJet Pro
Page Yield - Black
1,000
Compatibility
HP Officejet Pro 8600 e-All-In-One Series Printers
Features
Lightfastness
Yield Type
Standard
Print Technology
Inkjet
Description
Market Indicator Cartridge No. 950, Ink/Toner Color Black, Printer Brand HP, Printer Series OfficeJet Pro, Printer Model OfficeJet Pro 251DW, OfficeJet Pro 276DW, OfficeJet Pro 8100, OfficeJet Pro 8600, OfficeJet Pro 8610, OfficeJet Pro 8615, OfficeJet Pro 8620, OfficeJet Pro 8625, OfficeJet Pro 8630, Max. Page Yield 1,000, Color Black, Cartridge Condition New, Ink Cartridge, For Use With HP Officejet Pro 251dw, 276dw, 8100, 8600 Series, 8610, 8615, 8620, 8625, 8630
Restrictions
This item has been restricted from sale in the following states:
VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.