Shop HP

HP 935XL Original High Yield Inkjet Ink Cartridge - Magenta - 1 Each - 825 Pages

  • Mfr # C2P25AN
  • Zoro # G1147454

product price: 
$
38.15
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Market Indicator Cartridge No.
HP 935XL
Printer Series
OfficeJet
Printer Model
OfficeJet 6000, OfficeJet 6500, OfficeJet 7001
Ink/Toner Color
Magenta
Cartridge Condition
New
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C2P25AN
Zoro #
G1147454
UPC #
-
Country of Origin
Multiple
Market Indicator Cartridge No.
HP 935XL
Printer Series
OfficeJet
Printer Model
OfficeJet 6000, OfficeJet 6500, OfficeJet 7001
Ink/Toner Color
Magenta
Cartridge Condition
New
Item
High Yield Ink Cartridge
Printer Brand
HP
Max. Page Yield
825
Color
Magenta
Compatible OEM Model Number
HEWC2P25AN
For Use With
HP Officejet 6000, 6500,7001
Remanufactured Cartridge Number
No
Device Types
Inkjet Printer
Yield Type
High
Supply Type
Ink
Page Yield - Total
825
Compatible Printer Model Number
OfficeJet 6000, OfficeJet 6500, OfficeJet 7001
Market Indicator Cartridge Number
935XL
Compatible Printer Brand
HP
Product Type
High Yield Ink Cartridge
Compatible Printer Series
OfficeJet
Page Yield - Magenta
825
Compatibility
HP Officejet Printers: 6812, 6815 HP Officejet Pro Printers:6230, 6830, 6830c, 6835
Print Technology
Inkjet
Features
Water Resistant
Wire Color
Magenta

Description

Market Indicator Cartridge No. 935XL, Ink/Toner Color Magenta, Printer Brand HP, Printer Series OfficeJet, Printer Model OfficeJet 6000, OfficeJet 6500, OfficeJet 7001, Max. Page Yield 825, Color Magenta, Cartridge Condition New, High Yield Ink Cartridge, For Use With HP Officejet 6000, 6500,7001

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.