Ink Cartridge, Tri-Color

  • Mfr # F6U61AN#140
  • Zoro # G1148312
product price: 
$
54.29
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Market Indicator Cartridge No.
63
Printer Series
DeskJet, ENVY, OfficeJet
Printer Model
DeskJet 1110, DeskJet 2130, DeskJet 3630, ENVY 4520, OfficeJet 3830, OfficeJet 4650
Ink/Toner Color
Tri-Color
Cartridge Condition
New
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F6U61AN#140
Zoro #
G1148312
UPC #
-
Country of Origin
China

Details

Market Indicator Cartridge No.
63
Printer Series
DeskJet, ENVY, OfficeJet
Printer Model
DeskJet 1110, DeskJet 2130, DeskJet 3630, ENVY 4520, OfficeJet 3830, OfficeJet 4650
Ink/Toner Color
Tri-Color
Cartridge Condition
New
Item
Ink Cartridge
Printer Brand
HP
Max. Page Yield
165
Color
Tri-Color
For Use With
HP DeskJet 1110, 2130 All-In-One, 3630 All-In-One, ENVY 4520 All-In-One,Officejet 3830 All-In-One, 4650 All-In-One
Compatible OEM Model Number
HEWF6U61AN
Remanufactured Cartridge Number
No
Supply Type
Ink
Device Types
Inkjet Printer
Page Yield - Total
150
Compatible Printer Model Number
DeskJet 1110, DeskJet 2130, DeskJet 3630, ENVY 4520, OfficeJet 3830, OfficeJet 4650
Compatible Printer Series
DeskJet, ENVY, OfficeJet
Market Indicator Cartridge Number
63
Compatible Printer Brand
HP
Product Type
Ink Cartridge
Compatibility
Print Technology
Inkjet
Remanufactured
No
OEM/Compatible
OEM
Wire Color
Tri-Color

Description

Market Indicator Cartridge No. 63, Ink/Toner Color Tri-Color, Printer Brand HP, Printer Series DeskJet, ENVY, OfficeJet, Printer Model DeskJet 1110, DeskJet 2130, DeskJet 3630, ENVY 4520, OfficeJet 3830, OfficeJet 4650, Max. Page Yield 165, Color Tri-Color, Cartridge Condition New, Ink Cartridge, For Use With HP DeskJet 1110, 2130 All-In-One, 3630 All-In-One, ENVY 4520 All-In-One,Officejet 3830 All-In-One, 4650 All-In-One
  • Sharp, black text and lab-quality photos.
  • Maintain speed without sacrificing quality.
  • Ensure vivid color for life of cartridge.
  • Help protect your business printing against counterfeits, with HP's exclusive anti-fraud technology.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.