Shop HP
See all product information
Create Account
Ink/Ink Cartridge
- Mfr # 3HZ97AN140
- Zoro # G712041077
product price:Â
$
40.89
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Printer Model
962
Ink/Toner Color
Magenta
Cartridge Condition
New
Max. Page Yield
700 Pages
Market Indicator Cartridge Number
962
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3HZ97AN140
- Zoro #
- G712041077
- UPC #
- -
- Country of Origin
- China
Details
- Printer Model
- 962
- Ink/Toner Color
- Magenta
- Cartridge Condition
- New
- Item
- Ink/Ink Cartridge
- Max. Page Yield
- 700 Pages
- Market Indicator Cartridge Number
- 962
- Compatible Printer Brand
- HP
- Page Yield - Total
- 700
- Compatible Printer Series
- OfficeJet Pro
- Page Yield - Magenta
- 700
- Product Type
- Ink Cartridge
- Compatible Printer Model Number
- 9015e, 9025, 9025e
- Print Technology
- Inkjet
- Compatibility
- HP OfficeJet Pro 9025 All-in-One Printer 1MR66A#B1H,HP OfficeJet Pro 9025e All-in-One Printer w/ bonus 6 months Instant Ink through HP+ 1G5M0A#B1H,HP OfficeJet Pro 9015e All-in-One Certified Refurbished Printer w/ bonus 6 months Instant Ink through HP+ 1G5L3AR#B1H,HP OfficeJet Pro 9015e All-in-One Printer w/ bonus 6 months Instant Ink through HP+ 1G5L3A#B1H
Description
Ink/Toner Color Magenta, Remanufactured Cartridge Number Not Applicable, Cartridge Condition New, Ink/Ink Cartridge
Restrictions
This item has been restricted from sale in the following states:
VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.