Ink/Ink Cartridge
- Mfr # CH561WN140
- Zoro # G312041057
product price:Â
$
48.69
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Market Indicator Cartridge No.
HP 61
Printer Model
61
Ink/Toner Color
Black
Cartridge Condition
New
Max. Page Yield
170
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CH561WN140
- Zoro #
- G312041057
- UPC #
- -
- Country of Origin
- China
Details
- Market Indicator Cartridge No.
- HP 61
- Printer Model
- 61
- Ink/Toner Color
- Black
- Cartridge Condition
- New
- Item
- Ink/Ink Cartridge
- Max. Page Yield
- 170
- Color
- Black
- For Use With
- Compatible Printer Brand
- HP
- Compatible Printer Model Number
- 1000, 1010, 2540, 3000, 3050, 3050A, 3510, 4500, 4630, 5530
- Product Type
- Ink Cartridge
- Market Indicator Cartridge Number
- 61
- Page Yield - Total
- 170
- Page Yield - Black
- 170
- Compatible Printer Series
- DeskJet, Envy, OfficeJet
- Yield Type
- Standard
- Print Technology
- Inkjet
Description
Ink/Toner Color Black, Remanufactured Cartridge Number Not Applicable, Cartridge Condition New, Ink/Ink Cartridge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.