Ink/Ink Cartridge
Mfr # HEWN9K02AN
Zoro # G612041078
product price:Â $33.15
/eaKey Features
Printer Model
65
Ink/Toner Color
Black
Cartridge Condition
New
Max. Page Yield
200 Pages
Market Indicator Cartridge Number
65
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HEWN9K02AN
Zoro #
G612041078
UPC #
-
Country of Origin
China
Details
Printer Model
65
Ink/Toner Color
Black
Cartridge Condition
New
Item
Ink/Ink Cartridge
Max. Page Yield
200 Pages
Market Indicator Cartridge Number
65
Page Yield - Total
120
Compatible Printer Model Number
100, 2655, 3755, 5055
Compatible Printer Brand
HP
Page Yield - Black
120
Compatible Printer Series
DeskJet, Envy
Product Type
Ink Cartridge
Print Technology
Inkjet
Yield Type
Standard
Description
Ink/Toner Color Black, Remanufactured Cartridge Number Not Applicable, Cartridge Condition New, Ink/Ink Cartridge
Restrictions
This item has been restricted from sale in the following states:
VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.