Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hp Inkjet Printer, Color, 18-3/8" W HEWE3E03A

Inkjet Printer, Color, 18-3/8" W (Discontinued)

  • Mfr # HEWE3E03A
  • Zoro # G1147341
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HEWE3E03A
Zoro #
G1147341
UPC #
888793111840
Country of Origin
Thailand

Dimensions

Max. Paper Size
8 1/2 in x 11 in
Height
5 3/4 in
Depth
15 1/8 in
Width
18 3/8 in

Details

Item
Inkjet Printer
Printer Output
Color
Print Speed (Black)
18.0 ppm
Print Resolution (Black)
600 x 1200 dpi
Operating System Compatibility
Mac(R) OS X v 10.6, v 10.7, v 10.8, v 10.9, Linux(R), Windows(R) XP, Vista(TM), 7. 8, 8.1
Network Capable
Yes
Print Speed (Color)
10 ppm
Network Types
Ethernet, USB, WiFi
Print Resolution (Color)
600 x 1200 dpi
Network Ready
Yes
Connector/Port/Interface
Ethernet, USB, WiFi
Paper Tray Capacity
225
Monthly Duty Cycle
15,000
LCD Display
Yes
Print Resolution - Color
600 x 1200 dpi
Print Resolution - Black
600 x 1200 dpi

Description

Inkjet Printer, Color, Print Speed (Black) 18.0 ppm, Print Speed (Color) 10 ppm, Print Resolution (Black) 600 x 1200 dpi, Print Resolution (Color) 600 x 1200 dpi, Max. Paper Size 8 1/2 in x 11 in, LCD Display Yes, Operating System Compatibility Mac(R) OS X v 10.6, v 10.7, v 10.8, v 10.9, Linux(R), Windows(R) XP, Vista(TM), 7. 8, 8.1, Monthly Duty Cycle 15,000, Paper Tray Capacity 225, Connector/Port/Interface Ethernet, USB, WiFi, Network Ready Yes, Network Capable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.