Shop HP
See all product information
Create Account
Laser Paper, 8-1/2" x 11", PK500
- Mfr # HEW112400
- Zoro # G9729921
product price:Â
$
12.35
/pk of 500, $0.02/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Sheet Size
8 1/2 in x 11 in
Color
Ultra White
Brightness
98
Paper Weight
24 lb
Recycled Content
0 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HEW112400
- Zoro #
- G9729921
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8 1/2 in x 11 in
- Paper Size Name
- Letter
- Sheet/Roll Size
- 8.5 x 11
Details
- Item
- Laser Paper
- Color
- Ultra White
- Brightness
- 98
- Paper Weight
- 24 lb
- Recycled Content
- 0 %
- Finish
- Matte
- Number of Reams per Case
- 1
- Total Number of Sheets
- 500
- 3 Hole Punch
- No
- For Use With
- Copiers, Laser Printers
- Paper/Media Color(s)
- Ultra White
- Brightness Rating (US)
- 98
- Paper Basis Weight (lb)
- 24 lb Bond
- Machine Compatibility
- Copiers; Laser Printers
- Weight
- 6.15 lbs
- Paper Grade (gsm)
- 90 gsm
- Brightness Rating (International)
- 113
- Paper Finish
- Super Smooth
- Wire Color
- Ultra White
- Compatible Product Type
- Copiers, Laser Printers
Description
Laser Paper, Sheet Size 8 1/2 in x 11 in, Paper Size Name Letter, Paper Weight 24 lb, Brightness 98, Color Ultra White, Finish Matte, 3 Hole Punch No, Total Number of Sheets 500, Number of Reams per Case 1, For Use With Copiers, Laser Printers, Recycled Content 0 Percent, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.