Laser Paper, 8-1/2" x 11", PK500
- Mfr # HEW113100
- Zoro # G5773022
product price:Â
$
17.49
/pk of 500, $0.03/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Sheet Size
8 1/2 in x 11 in
Color
Ultra White
Brightness
100
Paper Weight
32 lb
Recycled Content
0 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HEW113100
- Zoro #
- G5773022
- UPC #
- -
- Country of Origin
- United States
- Item
- Laser Paper
- Color
- Ultra White
- Brightness
- 100
- Paper Weight
- 32 lb
- Recycled Content
- 0 %
- Finish
- Matte
- Total Number of Sheets
- 500
- Number of Reams per Case
- 1
- For Use With
- Copiers, Laser Printers
- 3 Hole Punch
- No
- Paper Basis Weight (lb)
- 32 lb Bond
- Paper Finish
- Super Smooth
- Brightness Rating (US)
- 100
- Weight
- 8.12 lbs
- Paper Grade (gsm)
- 120 gsm
- Machine Compatibility
- HP Color LaserJet Printers & Color Copiers; Copiers; Laser Printers
- Paper/Media Color(s)
- Ultra White
- Brightness Rating (International)
- 113
- Wire Color
- Ultra White
- Compatible Product Type
- Copiers, Laser Printers
Dimensions
- Sheet Size
- 8 1/2 in x 11 in
- Paper Size Name
- Letter
- Sheet/Roll Size
- 8.5 x 11
Description
Laser Paper, Sheet Size 8 1/2 in x 11 in, Paper Size Name Letter, Paper Weight 32 lb, Brightness 100, Color Ultra White, Finish Matte, 3 Hole Punch No, Total Number of Sheets 500, Number of Reams per Case 1, For Use With Copiers, Laser Printers, Recycled Content 0 Percent, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.