Multipurpose Paper, 8-1/2" x 11", PK5000
- Mfr # HEW112101
- Zoro # G5802011
product price:Â
$
108.99
/pk of 5000, $0.02/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Sheet Size
8 1/2 in x 11 in
Color
White
Brightness
92
Paper Weight
20 lb
Recycled Content
0 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HEW112101
- Zoro #
- G5802011
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8 1/2 in x 11 in
- Paper Size Name
- Letter
- Sheet/Roll Size
- 8.5 x 11
Details
- Item
- Multipurpose Paper
- Color
- White
- Brightness
- 92
- Paper Weight
- 20 lb
- Recycled Content
- 0 %
- Finish
- Matte
- Number of Reams per Case
- 10
- Total Number of Sheets
- 5,000
- 3 Hole Punch
- No
- For Use With
- Copiers, Fax Machines, Inkjet Printers, Laser Printers
- Brightness Rating (International)
- 104
- Brightness Rating (US)
- 92
- Weight
- 52 lbs
- Paper/Media Color(s)
- White
- Interpack Paper Quantity
- 500 Sheets/Ream, 10 Reams/Carton
- Machine Compatibility
- Copiers; Fax Machines; Inkjet Printers; Laser Printers
- Paper Basis Weight (lb)
- 20 lb Bond
- Paper Grade (gsm)
- 75 gsm
- Wire Color
- White
- Compatible Product Type
- Copiers, Fax Machines, Inkjet Printers, Laser Printers
Description
Multipurpose Paper, Sheet Size 8 1/2 in x 11 in, Paper Size Name Letter, Paper Weight 20 lb, Brightness 92, Color White, Finish Matte, 3 Hole Punch No, Total Number of Sheets 5,000, Number of Reams per Case 10, For Use With Copiers, Fax Machines, Inkjet Printers, Laser Printers, Recycled Content 0 Percent, Package Quantity 5000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.