
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7PS84A-BGJ
Zoro #
G512379851
UPC #
194721346483
Country of Origin
Philippines
Dimensions
Depth
40.9 in
Print Resolution (Black) (Width x Height)
1200 x 1200 dpi
Maximum Paper Size
8.5 x 14
Width
17 in
Details
Printer Model
Laser
Printer Display
Yes
Operating System Compatibility
Android; Linux Boss 5.0, Debian 7.0-8.6, Fedora 22-24, Mint 17-17.3, 18, Red Hat Linux Enterprise 6.0-7.0, SUSE Linux 13.2, 42.1; Mac OS X 10.10-10.12; Ubuntu 12.04, 14.04, 15.10, 16.04, 16.10; UNIX; Windows XP, Vista, 7, 8, 8.1, 10
First Page Out
5 s
Network Types
10/100/1000Base-T Ethernet
PC Free Printing
Yes
Processor Speed
1.2 GHz
Includes
HP Black Original LaserJet Toner Cartridge; Documentation; Power Cord
Network Capable
Yes
Standards
Energy Star Rated
Maximum Memory
1.5 GB
Duplex Printing
Automatic
Monthly Duty Cycle (Pages)
275,000
Paper Feeder Type
Roll Feed; Sheet Feed
Grayscale Halftones
1200 x 1200 dpi:-:5 s
LCD Display (Yes/No)
Yes
Network Ready
Yes
Printing Type
Laser
Roll Capacity
Yes
Paper Input Capacity (Sheets)
650
Description
This HP LaserJet with JetIntelligence combines exceptional performance and energy efficiency with professional-quality documents right when you need them all while protecting your network from attacks with the industry's deepest security. HP printers have the industrys strongest security because theyre always on guard, continually detecting and stopping threats. With HP Sure Start, each printer regularly checks its operating code and repairs itself from attempted hacks.
- With HP Sure Start, operating code is automatically checked at startup and repairs itself if compromised.
- Run-time intrusion detection continually monitors to detect and stop attacks, then automatically reboots.
- Centralize control of your printing environment with HP Web Jetadmin.
- Speed through tasks and save paper--print two-sided documents nearly as fast as single-sided.
- Wakes up and prints your first page fast.
- Low energy consumption, thanks to its innovative design and toner technology.
- Produce sharp text, bold blacks, and crisp graphics with precision black toner.
- Help retain the Original HP quality you paid for with anti-fraud and cartridge authentication technology.
Restrictions
This item has been restricted from sale in the following states:
VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.