Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hp LaserJet Enterprise M611x Laser Printer 7PS85A-BGJ

LaserJet Enterprise M611x Laser Printer (Discontinued)

  • Mfr # 7PS85A-BGJ
  • Zoro # G812379858
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7PS85A-BGJ
Zoro #
G812379858
UPC #
194721346612
Country of Origin
Philippines

Dimensions

Width
17 in
Maximum Paper Size
8.5 x 14
Depth
43.3 in
Print Resolution (Black) (Width x Height)
1200 x 1200 dpi

Details

Printer Model
Laser
Print Speed
65 ppm
Printer Display
Yes
Operating System Compatibility
Android™; Linux® Boss 5.0, Debian 7.0-8.6, Fedora 22-24, Mint 17-17.3, 18, Red Hat® Linux® Enterprise 6.0-7.0, SUSE™ Linux® 13.2, 42.1; Mac® OS X 10.10-10.12; Ubuntu 12.04, 14.04, 15.10, 16.04, 16.10; UNIX®; Windows® XP, Vista, 7, 8, 8.1, 10
Monthly Duty Cycle (Pages)
275,000
Network Capable
Yes
Maximum Memory
1.5 GB
Processor Speed
1.2 GHz
PC Free Printing
Yes
First Page Out
5 s
Includes
HP Black Original LaserJet Toner Cartridge; Documentation; Power Cord
Duplex Printing
Automatic
Network Types
10/100/1000Base-T Ethernet
Standards
Energy Star Rated
Paper Feeder Type
Roll Feed; Sheet Feed
Printing Type
Laser
Grayscale Halftones
1200 x 1200 dpi:-:5 s
Network Ready
Yes
Roll Capacity
Yes
LCD Display (Yes/No)
Yes
Paper Input Capacity (Sheets)
1200

Description

This HP LaserJet with JetIntelligence combines exceptional performance and energy efficiency with professional-quality documents right when you need them all while protecting your network from attacks with the industry's deepest security. HP printers have the industrys strongest security because theyre always on guard, continually detecting and stopping threats. With HP Sure Start, each printer regularly checks its operating code and repairs itself from attempted hacks.


  • With HP Sure Start, operating code is automatically checked at startup and repairs itself if compromised.
  • Run-time intrusion detection continually monitors to detect and stop attacks, then automatically reboots.
  • Centralize control of your printing environment with HP Web Jetadmin.
  • Speed through tasks and save paper--print two-sided documents nearly as fast as single-sided.
  • Wakes up and prints your first page fast.
  • Low energy consumption, thanks to its innovative design and toner technology.
  • Produce sharp text, bold blacks, and crisp graphics with precision black toner.
  • Help retain the Original HP quality you paid for with anti-fraud and cartridge authentication technology.

Restrictions

This item has been restricted from sale in the following states: VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.