
LaserJet Enterprise MFP M528dn Multifunction Laser Printer, Copy/Print/Scan (Discontinued)
- Mfr # 1PV64A-BGJ
- Zoro # G012379849
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1PV64A-BGJ
Zoro #
G012379849
UPC #
192545079488
Country of Origin
Mexico
Dimensions
Width
47.56 in
Depth
24.83 in
Accepts Paper Size
8-1/2 in x 14 in
Print Resolution (Black) (Width x Height)
1200 x 1200 dpi
Print Resolution (Color) (Width x Height)
8-1/2 in x 14 in
Details
Printer Model
Laser
Processor Speed
1.2 GHz
Operating System Compatibility
Android™; iOS®; Mac® OS X 10.12-10.14; Windows® 7, 8, 8.1, 10
Individual Ink Cartridges
Yes
Includes
Regulatory Flyer (CD Replacement); Chile Regulatory Flyer; Unpack Flyer; Installation Guide; Power Cord; Warranty Cards; Support Flyers
First Page Out
6 s
Paper Input
100 Sheet Multipurpose Tray; 550 Sheet Tray
Standards
Energy Star Rated
Network Types
10/100/1000Base-T Ethernet
Network Capable
Yes
Paper Feeder Type
Roll Feed; Sheet Feed
Printing Type
Laser
Network Ready
Yes
Reduction/Enlargement Range [Min]
25%
Paper Input Capacity (Sheets)
2,300
Grayscale Halftones
1200 x 1200 dpi:-:6 s
Reduction/Enlargement Range [Max]
4
Description
Choose an HP LaserJet Enterprise MFP designed to handle business solutions securely and efficiently, and helps conserve energy. Keep up with the demands of growing business with a printer you can rely on. HP printers have the industrys strongest security because theyre always on guard, continually detecting and stopping threats.
- Each printer in your fleet checks its operating code and repairs itself from attacks.
- Your printer's outgoing network connections are inspected to stop suspicious requests and thwart malware.
- Memory activity is monitored to continually detect and stop attacks.
- Avoid frustrating reprints, wasted supplies, and service calls using original HP toner cartridges.
- Spend less time replacing toner, and more on business; choose optional high-yield toner cartridges.
- Enhanced energy savings up to 29% over prior products plus save with Auto-on/Auto-off technology.
- Centralize control of your printing environment with HP Web Jetadminand help build business efficiency.
- Gain insights into print costs, behaviors, utilization to drive efficiencies with this cloud-based printer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.