
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6GW62F-BGJ
Zoro #
G012035394
UPC #
194850664281
Country of Origin
Viet Nam
Dimensions
Maximum Paper Size
8.5 x 14
Width
13.98 in
Print Resolution (Black) (Width x Height)
600 x 600 dpi
Depth
16.8 in
Details
Printer Model
Laser
Duplex Printing
Automatic
Operating System Compatibility
Mac® OS X 10.13-10.15, 11; Windows® 7, 8, 8.1, 10
Includes
HP Black LaserJet Toner Cartridge; Dust Cover; Reference Guide; Setup Poster; Warranty Guide and Flyer; Power Cord
Network Capable
Yes
Network Types
10/100Base-TX Ethernet; 802.11b/g/n Wireless
Monthly Duty Cycle (Pages)
20,000
PC Free Printing
Yes
Maximum Memory
64 MB
Wireless Printing
Yes
Standards
Energy Star Rated
First Page Out
6.9 s
Paper Feeder Type
Roll Feed; Sheet Feed
Network Ready
Yes
Grayscale Halftones
600 x 600 dpi:-:6.9 s
Printing Type
Laser
Description
A high-productivity compact mono laser printer with the fastest two-sided printing in its class and the time-saving HP Smart app. Count on more reliable connections and a worry-free experience, and get legendary HP quality. This printer uses dynamic security, which may be updated periodically by firmware updates. The printer is intended to be used solely with cartridges using an original HP chip. Cartridges using a non-HP chip may not function or may cease to function.
- Get started fast with easy setup that guides you, step by step.
- Easily manage tasks with smart-guided buttons and lighting for an intuitive experiencebuttons appear only when needed.
- Quickly access and print documents and images on your smartphone, from Dropbox and Google Drive, using HP Smart app.
- Speed through multipage documents with the fastest in-class two-sided printing speed.
- Small and compact, printer fits almost anywhere.
- Get better range and faster, more reliable connections using dual-band Wi-FiTM with self-reset.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.