Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hp LaserJet MFP M140w Multifunction Laser Printer, Copy/Print/Scan 7MD72F-BGJ

LaserJet MFP M140w Multifunction Laser Printer, Copy/Print/Scan (Discontinued)

  • Mfr # 7MD72F-BGJ
  • Zoro # G112035379
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7MD72F-BGJ
Zoro #
G112035379
UPC #
194850677281
Country of Origin
Viet Nam

Dimensions

Width
14.2 in
Print Resolution (Black) (Width x Height)
600 x 600 dpi
Accepts Paper Size
4 in x 6 in; Envelopes; Legal; Letter
Depth
16.8 in

Details

Printer Model
Laser
Wireless Printing
Yes
Standards
Energy Star Rated
Operating System Compatibility
Linux®; Mac® OS X 10.15; Windows® 10
Network Capable
Yes
Paper Input
150 Sheet Input Tray
Network Types
10/100Base-TX Ethernet; 802.11b/g/n Wireless
Processor Speed
500 MHz
Grayscale Halftones
256:-:600 x 600 dpi:-:8.3 s
Individual Ink Cartridges
Yes
First Page Out
8.3 s
Includes
Preinstalled HP Original Introductory Black LaserJet Toner Cartridge; Getting Started Guide; Power Cord; Setup Poster; Support Flyer; Warranty Guide
Paper Feeder Type
Roll Feed; Sheet Feed
Duplex Printing
Yes
Paper Input Capacity (Sheets)
150
Network Ready
Yes
Printing Type
Laser

Description

One of the smallest multifunction lasers in its class designed for efficient performance. Easily handle tasks and get a lot from one device-print, scan, and copy. Smartly and elegantly designed, so it's simple and intuitive to use. Get high-quality scanning, and share to Dropbox, Google Drive or the Cloud, from your phone with HP Smart app. Eliminate steps in repetitive tasks with Shortcuts. Scan to the Cloud, email, and more in just a tap. Take a photo as a copy, and send it to your printer from your smartphone. Count on professional-quality laser printing and seamless setup.


  • • One of the smallest multifunction lasers in its class designed for efficient performance.
  • • Easily handle tasks and get a lot from one deviceprint, scan, and copy.
  • • Smartly and elegantly designed, so it's simple and intuitive to use.
  • • Get high-quality scanning, and share to Dropbox, Google Drive or cloud from your phone with HP Smart app.
  • • Eliminate steps in repetitive tasks with Shortcuts.
  • • Take a photo as a copy, and send it to your printer from your smartphone.
  • • Count on professional-quality laser printing and seamless setup.
  • • Maximize your uptime with fast print speeds up to 21-ppm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.