
LaserJet MFP M234sdw Wireless Multifunction Laser Printer, Copy/Print/Scan (Discontinued)
- Mfr # 6GX01F-BGJ
- Zoro # G112035393
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6GX01F-BGJ
Zoro #
G112035393
UPC #
194850889608
Country of Origin
Viet Nam
Dimensions
Width
16.46 in
Print Resolution (Black) (Width x Height)
600 x 600 dpi
Accepts Paper Size
Envelopes; Executive; Legal; Letter
Depth
18.41 in
Details
Printer Model
Laser
Network Capable
Yes
Paper Input
150 Sheet Input Tray
Standards
Energy Star Rated
Wireless Printing
Yes
Includes
HP Black LaserJet Toner Cartridge; Dust Cover; Reference Guide; Setup Poster; Warranty Guide and Flyer; Power Cord
Operating System Compatibility
Mac® OS X 10.14, 10.15, 11; Windows® 7, 8, 8.1, 10
First Page Out
6.9 s
Network Types
10/100Base-TX Ethernet; 802.11b/g/n Wireless
Grayscale Halftones
256
Individual Ink Cartridges
Yes
Duplex Printing
Automatic
Dual Access Capability
Yes
Paper Feeder Type
Roll Feed; Sheet Feed
Network Ready
Yes
Printing Type
Laser
Processor Speed
500 MHz
Description
A high-productivity MFP with the fastest two-sided printing in its class, an automatic feeder, and the time-saving HP Smart app. Count on peace of mind from more reliable connections, and a worry-free experience with simplified setup. Dynamic security enabled printer. Contains technology that may prevent cartridges with non-HP chips or circuitry from working now or in the future.
- Speed through multipage documents with the fastest in-class two-sided printing speed.
- Small and compact, this LaserJet can fit almost anywhere.
- Get better range and faster, more reliable connections using dual-band Wi-Fi with self-reset.
- Breeze through tasks with automatic scanning and copying.
- Get started fast with simple setup that guides you through each step with HP Smart app.
- Get high-quality scanning, and share to Dropbox, Google Drive, email, or the cloud from virtually anywhere with HP Smart app.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.