Shop HP
See all product information
Create Account
M270 Wired Gaming Mouse 2400 MAX DPI LED Breathing Lights
- Mfr # M270/BK
- Zoro # G922414968
product price:Â
$
8.35
/ea
Sold in multiples of 2 for
$16.70
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M270/BK
- Zoro #
- G922414968
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Gaming Mouse
- Color
- Black
Description
Experience precise and comfortable gaming with the HP M270 Wired Gaming Mouse. This mouse boasts a maximum DPI of 2400 and features 5 buttons for optimal performance. Its ergonomic design and grip make it easy to use for extended periods. The LED breathing lights add a touch of style to your gaming setup. The mouse measures 140mm in length, 78mm in width, and 37mm in height, making it a perfect fit for any hand size. The optical tracking method ensures accuracy and responsiveness in every movement. Connect with ease via the wired connectivity option. This HP M270 gaming mouse is a must-have for every gamer. Product Details: Ergonomic design for lasting comfort 4 DPI setting levels: 800/1200/1600/2400 USB wired Button lifespan: 3 million clicks Compatible with Windows XP / Windows 7 / Windows 8 / Windows 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.